
- Female Connector Fitting Description
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.78 in Length
Height | 0.560 in |
Material | Brass |
Fitting Angle | Straight |
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size 1 | 1.063 in |
Tube Outside Diameter | 3/16 in |
Fitting Type | Adapter |
Finish | Brass |
Female Pipe Size | 1/8 in |
End Type 2 | FPT |
Length | 0.780 in |
Type | Compression |
Fitting Description | Female Connector |
No. of Ends | 2 |
Weight | 0.039 LB |
EAN or UPC | 725975001318 |
