
- Female Connector Fitting Description
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.75 in Length
End Type 1 | Line/Hose/Tube |
Female Pipe Size | 1/8 in |
Fitting Type | Adapter |
Finish | Brass |
Hex Size 1 | 1.063 in |
No. of Ends | 2 |
Thread Sealant | No |
End Type 2 | FPT |
Length | 3/4 in |
Height | 0.560 in |
Material | Brass |
Type | Compression |
Fitting Description | Female Connector |
Fitting Angle | Straight |
Tube Outside Diameter | 1/8 in |
Weight | 0.027 LB |
EAN or UPC | 725975001301 |
