
- 90° Union Elbow Fitting Description
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.75 in Length
Length | 3/4 in |
Material | Brass |
Tube Outside Diameter | 3/8 in |
End Type 1 | Line/Hose/Tube |
Type | Compression |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
No. of Ends | 2 |
Hex Size 1 | 0.58 in |
Fitting Description | 90° Union Elbow |
Fitting Type | Union Elbow |
Height | 0.780 in |
Thread Sealant | No |
Weight | 0.062 LB |
EAN or UPC | 725975001288 |
