
- 90° Union Elbow Fitting Description
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1 in Length
Tube Outside Diameter | 5/16 in |
Length | 1 in |
No. of Ends | 2 |
Finish | Brass |
Material | Brass |
Type | Compression |
Fitting Description | 90° Union Elbow |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.54 in |
Thread Sealant | No |
Fitting Type | Union Elbow |
Height | 1 in |
Fitting Angle | 90° |
Weight | 0.07 LB |
EAN or UPC | 725975001271 |
