
- 90° Union Elbow Fitting Description
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.62 in Length
Fitting Description | 90° Union Elbow |
No. of Ends | 2 |
Hex Size 1 | 0.46 in |
Fitting Angle | 90° |
Fitting Type | Union Elbow |
Length | 0.620 in |
End Type 2 | Line/Hose/Tube |
Type | Compression |
End Type 1 | Line/Hose/Tube |
Finish | Brass |
Height | 0.620 in |
Thread Sealant | No |
Tube Outside Diameter | 1/4 in |
Weight | 0.032 LB |
EAN or UPC | 725975001264 |
