
- Union Tee Fitting Description
- Tee Fitting Angle
- 1/2 in Tube Outside Diameter
- 1.88 in Length
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
End Type 3 | Line/Hose/Tube |
Finish | Brass |
Hex Size 1 | 0.72 in |
Fitting Description | Union Tee |
Height | 1.300 in |
Fitting Type | Tee |
End Type 2 | Line/Hose/Tube |
Length | 1.880 in |
Fitting Angle | Tee |
Type | Compression |
Tube Outside Diameter | 1/2 in |
No. of Ends | 3 |
Weight | 0.156 LB |
EAN or UPC | 725975001240 |
