
- Union Tee Fitting Description
- Tee Fitting Angle
- 3/8 in Tube Outside Diameter
- 1.5 in Length
Thread Size 3 | 3/8 |
Thread Size | 9/16-24 |
End Gender 2 | Male |
Fitting Angle | Tee |
Tube Outside Diameter | 3/8 in |
Height | 3/4 in |
Fitting Description | Union Tee |
End Type 2 | UNEF |
Material | Brass |
End Type 1 | UNEF |
No. of Ends | 3 |
End Gender 3 | Male |
Length | 1 1/2 in |
End Gender 1 | Male |
Fitting Type | Tee |
Type | Compression |
Finish | Brass |
Thread Sealant | No |
Weight | 0.079 LB |
EAN or UPC | 725975001233 |
