
- Union Tee Fitting Description
- Tee Fitting Angle
- 5/16 in Tube Outside Diameter
- 1.34 in Length
Fitting Type | Tee |
Type | Compression |
Hex Size 1 | 0.525 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Fitting Description | Union Tee |
No. of Ends | 3 |
Material | Brass |
Tube Outside Diameter | 5/16 in |
Height | 0.950 in |
End Type 1 | Line/Hose/Tube |
End Type 3 | Line/Hose/Tube |
Length | 1.340 in |
Fitting Angle | Tee |
Weight | 0.061 LB |
EAN or UPC | 725975001226 |
