
- Union Tee Fitting Description
- Tee Fitting Angle
- 1/4 in Tube Outside Diameter
- 1.24 in Length
Finish | Brass |
Length | 1.240 in |
Fitting Angle | Tee |
Thread Sealant | No |
Tube Outside Diameter | 1/4 in |
End Type 1 | Line/Hose/Tube |
Fitting Description | Union Tee |
No. of Ends | 3 |
Type | Compression |
Material | Brass |
End Type 2 | Line/Hose/Tube |
Fitting Type | Tee |
Height | 0.858 in |
Hex Size 1 | 0.47 in |
End Type 3 | Line/Hose/Tube |
Weight | 0.056 LB |
EAN or UPC | 725975001219 |
