
- Union Tee Fitting Description
- Tee Fitting Angle
- 3/16 in Tube Outside Diameter
- 1.24 in Length
Length | 1.240 in |
End Type 3 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Tube Outside Diameter | 3/16 in |
No. of Ends | 3 |
Height | 0.620 in |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Tee |
Finish | Brass |
Hex Size 1 | 0.4 in |
Fitting Description | Union Tee |
Thread Sealant | No |
Fitting Type | Tee |
Type | Compression |
Material | Brass |
Weight | 0.055 LB |
EAN or UPC | 725975001202 |
