
- Union Fitting Description
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1.1 in Length
Fitting Type | Adapter |
Fitting Description | Union |
No. of Ends | 2 |
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
Material | Carbon Steel |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Length | 1.100 in |
Tube Outside Diameter | 1/2 in |
Type | Compression |
Fitting Angle | Straight |
Height | 0.690 in |
Hex Size 1 | 1.25 in |
Weight | 0.054 LB |
EAN or UPC | 725975001134 |
