
- Union Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.97 in Length
Tube Outside Diameter | 3/8 in |
Fitting Description | Union |
Thread Sealant | No |
Fitting Type | Adapter |
No. of Ends | 2 |
Type | Compression |
Hex Size 1 | 1.125 in |
Fitting Angle | Straight |
Material | Brass |
Height | 0.560 in |
End Type 2 | Line/Hose/Tube |
Length | 0.970 in |
End Type 1 | Line/Hose/Tube |
Weight | 0.037 LB |
EAN or UPC | 725975001127 |
