
- Union Fitting Description
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 0.88 in Length
Fitting Type | Adapter |
Length | 0.880 in |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Angle | Straight |
Height | 1/2 in |
Material | Brass |
End Type 1 | Line/Hose/Tube |
Type | Compression |
Finish | Brass |
Fitting Description | Union |
Hex Size 1 | 0.938 in |
End Type 2 | Line/Hose/Tube |
Tube Outside Diameter | 5/16 in |
Weight | 0.024 LB |
EAN or UPC | 725975001110 |
