
- Union Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.79 in Length
Tube Outside Diameter | 1/4 in |
Material | Brass |
Fitting Angle | Straight |
Finish | Brass |
No. of Ends | 2 |
Length | 0.790 in |
Height | 0.440 in |
Type | Compression |
End Type 1 | Line/Hose/Tube |
Fitting Type | Adapter |
Hex Size 1 | 0.688 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Union |
Thread Sealant | No |
Weight | 0.021 LB |
EAN or UPC | 725975001103 |
