
- Union Fitting Description
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 0.76 in Length
Finish | Brass |
Height | 0.380 in |
Fitting Angle | Straight |
No. of Ends | 2 |
Thread Sealant | No |
Length | 0.760 in |
Fitting Description | Union |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Tube Outside Diameter | 3/16 in |
Hex Size 1 | 0.563 in |
Fitting Type | Adapter |
Type | Compression |
End Type 1 | Line/Hose/Tube |
Weight | 0.17 LB |
EAN or UPC | 725975001097 |
