
- Union Fitting Description
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 0.66 in Length
Fitting Description | Union |
Tube Outside Diameter | 1/8 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Type | Compression |
End Type 1 | Line/Hose/Tube |
Finish | Brass |
Material | Brass |
Fitting Type | Adapter |
No. of Ends | 2 |
Height | 0.310 in |
Hex Size 1 | 0.5 in |
Fitting Angle | Straight |
Length | 0.660 in |
Weight | 0.01 LB |
EAN or UPC | 725975001080 |
