
- Union Fitting Description
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1.25 in Length
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Fitting Description | Union |
Length | 1 1/4 in |
End Type 1 | Line/Hose/Tube |
Material | Brass |
Type | Compression |
Tube Outside Diameter | 5/8 in |
Thread Sealant | No |
Hex Size 1 | 0.438 in |
No. of Ends | 2 |
Finish | Brass |
Fitting Type | Adapter |
Height | 0.810 in |
Weight | 0.048 LB |
EAN or UPC | 725975001141 |
