
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
- Assembly equipment
- Cylinder controls
features
- Temperature range from 0 °F to 160 °F (-17.8 °C to 71 °C)
- Easy to assemble
- Reusable fittings
Material | Brass, Nickel Plated |
Body Material | Nickel-Plated Brass |
Origin | Nickel Plated Brass Push to Connect Fittings |
Weight | 0.288 LB |
EAN or UPC | 725975565803 |
