
- Female Pipe Swivel to Female Pipe Fitting Description
- 1 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
End Types | NPT & NPSM |
Hex Size | 1 1/2 in |
L1 | 1.39 in |
Series | 9705 |
End Type 3 | Solder |
Application | Pressure Hydraulic Systems |
End Size | 1 NPSM(f) |
NPSM Swivel Nut | 1-11 1/2 |
Finish | Dura-Kote |
No. of Ends | 3 |
Thread Size | 1-11 1/2 |
End Gender 1 | Female |
Material | Carbon Steel |
Hex Size 1 | 0.79 in |
Fitting Type | Tee, Swivel |
Thread Sealant | No |
Length | 3.060 in |
Height | 1.390 in |
Female Pipe Size | 1 in |
Fitting Description | Female Pipe Swivel to Female Pipe |
SAE Reference No. | N/A |
End Gender 2 | Female |
Thread Size 3 | 1-11 1/2 |
End Type 1 | Solder |
End Type 2 | Solder |
L Dim | 3.062 in |
Weight | 1.302 LB |
EAN or UPC | 725975449516 |
