
- 90° Female Swivel Fitting
- 90°, Swivel Fitting Angle
- 1/2 in Tube Outside Diameter
- 1-1/4 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Hex | 1 in |
SAE Reference No. | 010302 |
Type | SAE 45° Flare |
Swivel Hex Size | 7/8 in |
M | 1.43 in |
End Types | SAE 45° Flare |
Material | Steel |
Length | 1 1/4 in |
N | 1 1/4 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
End Size | 1/2 SAE(f), 1/2 SAE(m) |
Height | 1.430 in |
Fitting Angle | 90°, Swivel |
Fitting Description | 90° Elbow SAE 45° Female Swivel to Male SAE 45° |
Style | 90° Female Swivel to Male |
Tube O.D. | 1/2 in |
Tube Outside Diameter | 1/2 in |
Hex Size | 1 in |
No. of Ends | 2 |
Weight | 0.303 LB |
EAN or UPC | 725975055649 |
