
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 2.188 in Overall Length
Hose Dash Size | 20 |
Hose I.D. | 1 1/4 in |
Series | 820020 Series |
Hex Size 2 | 0.75 in |
Item Type | Nipple Assembly |
Hex Size 1 | 1 in |
Finish | Zinc |
Fitting Angle | Straight |
Thread Size | 1 5/8-12 |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Style | Crimp |
Hole Dia. | 27.5 mm |
Overall Length | 2.188 in |
End Type 1 | JIC 37 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.64 in |
Compatible Hose I.D. | 1.25 |
Weight | 0.07 LB |
