
- Metric Union for 3/16" Bubble Fl. Seat to 10.0MM Thread
applications
- Steel brake lines
End Types | Inverted |
Fitting Angle | Straight |
Bubble FL Seat | 0.1875 in |
End Size | 3/16 Inverted (f), M10(f) |
Thread Size | M10 |
No. of Ends | 2 |
Fitting Description | Metric Union |
Fitting Type | Adapter |
Weight | 0.047 LB |
