
- Adapter Standard to Metric Bubble for 3/16 (3/8-24 Thread) Female Std. Fl. Seat to 4.762 (3/16) (10X1.25 Thread) Male Bubble Fl. Tube
applications
- Steel brake lines
Fitting Angle | Straight |
No. of Ends | 2 |
End Types | Inverted |
Female Inverted Flare Seat | 3/16 (3/8-24 Thread) in |
Male Bubble Fl Tube | 4.762 (3/16) (10X1.25 Thread) in |
End Size | 3/16 Inverted (f), 3/16 Inverted (m) |
Fitting Type | Adapter |
Fitting Description | Adapter Standard to Metric Bubble |
Weight | 0.051 LB |
