
- Dual Master Cylinder Adapter Fitting
- Straight Fitting Angle
- 5/16 in Inverted Male Thread
- 3/16 in Inverted Female Thread
applications
- Steel brake lines
Fitting Description | Dual Master Cylinder Adapter |
No. of Ends | 2 |
End Size | 3/16 Inverted (f), 5/16 Inverted (m) |
End Types | Inverted, MPT |
Inverted Male Thread | 5/16 |
Thread Size | 1/2-20 |
Fitting Type | Adapter |
Fitting Angle | Straight |
Inverted Female Thread | 3/16 |
Actual Fitting Type | Adapter |
Material | Brass |
Weight | 0.041 LB |
EAN or UPC | 725975054932 |
