
- Towed Trailer Brake Tee for 3/16(3/8-24)" Inverted Seat to 3/16(3/8-24)" Inverted Seat to 3/16INV(3/8-24)" Male Thread
applications
- Steel brake lines
Inverted Seat A | 3/16(3/8-24) in |
No. of Ends | 3 |
Fitting Description | Towed Trailer Brake Tee |
Inverted Seat B | 3/16(3/8-24) in |
Male Thread C | 3/16INV(3/8-24) |
End Types | Inverted |
End Size | 3/16 Inverted (f), 3/16 Inverted (m) |
Fitting Angle | 90° |
Weight | 0.063 LB |
EAN or UPC | 725975054857 |
