
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.35 in Overall Length
Series | E Series |
Thread Sealant | No |
End Gender 1 | Female |
O.D. | 1.06 in |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
Compatible Tube O.D. | 0.625 |
Hex Size 1 | 1 1/16 in |
Overall Length | 4.35 in |
Hose Dash Size | 12 |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/8-14 |
Material | Carbon Steel |
Style | Crimp |
Compatible Hose I.D. | 0.625 |
Hose Cut-Off Factor | 3 in |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
End Type 1 | ORB |
Hose I.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Height | 1 3/4 in |
End Gender 2 | Male |
Weight | 0.333 LB |
