
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.35 in Overall Length
End Type 1 | Inverted |
Threads per Inch | 16 |
Overall Length | 4.35 in |
O.D. | 1.06 in |
Hose Cut-Off Factor | 3 in |
Hose Dash Size | 12 |
Tube O.D. | 3/4 in |
Style | Crimp |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 0.625 |
Hex Size 1 | 1 1/16 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 5/8 in |
Fitting Type | 90° Bumped Tube O-Ring Male Swivel Tube Elbow |
Material | Carbon Steel |
Thread Size | 1 1/16-16 |
Series | 757 "E" Series |
End Gender 1 | Male |
Hex Size | 1 1/16 in |
Thread Sealant | No |
Fitting Angle | 90° |
Height | 2.870 in |
Compatible Hose | H757 |
Compatible Tube O.D. | 0.75 |
Weight | 0.338 LB |
