
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.24 in Overall Length
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.88 in |
Style | Crimp |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Dash Size | 12 |
Height | 2 1/4 in |
Thread Size | 7/8-18 |
Compatible Hose | H757 |
End Gender 1 | Male |
O.D. | 0.88 in |
Fitting Type | 90° Bumped Tube O-Ring Male Swivel Tube Elbow |
Rigid/Swivel | Swivel |
Series | 757 "E" Series |
Hose I.D. | 5/8 in |
Hex Size | 7/8 in |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
Overall Length | 4.24 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Inverted |
Hex Size 1 | 7/8 in |
Fitting Angle | 90° |
Compatible Tube O.D. | 0.625 |
Threads per Inch | 18 |
Weight | 0.28 LB |
