
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.31 in Overall Length
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Thread Size | 1 1/16-14 |
End Type 1 | FPT |
Fitting Angle | Straight |
Series | 757 "E" Series |
O.D. | 1.25 in |
Compatible Hose I.D. | 0.625 |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.31 in |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
Material | Carbon Steel |
Style | Crimp |
Compatible Tube O.D. | 0.75 |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2 in |
Hex Size 1 | 1 1/4 in |
Rigid/Swivel | Swivel |
Weight | 0.36 LB |
