
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.19 in Overall Length
Origin | Hose to Tube Ftg |
Height | 1.190 in |
Threads per Inch | 16 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Overall Length | 4.19 in |
Fitting Type | 45° Bumped Tube O-Ring Male |
Compatible Hose | H757 |
Hex Size 1 | 1 1/16 in |
O.D. | 1.063 in |
Fitting Angle | 45° |
Series | 757 "E" Series |
Style | Crimp |
Hex Size | 1 1/16 in |
Thread Size | 1 1/16-14 |
End Gender 1 | Male |
End Type 1 | MPT |
Compatible Hose I.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.75 |
Tube O.D. | 3/4 in |
Hose I.D. | 5/8 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 2 7/8 in |
Item Type | Fitting Assembly |
Hose Dash Size | 12 |
Weight | 0.3 LB |
