
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.56 in Overall Length
Hex Size | 7/8 in |
Material | Carbon Steel |
End Type 1 | ORB |
Fitting Angle | Straight |
Series | 757 "E" Series |
Threads per Inch | 18 |
O.D. | 0.875 in |
Fitting Type | Bumped Tube O-Ring Male Swivel |
End Gender 1 | Male |
Compatible Hose I.D. | 0.625 |
Hose I.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Thread Size | 7/8-14 |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 7/8 in |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2 1/4 in |
Compatible Hose | H757 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Style | Crimp |
Overall Length | 3.56 in |
Hose Dash Size | 12 |
Weight | 0.2 LB |
