
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 4.75 in Overall Length
Fitting Type | Hose Splicer |
Hose Cut-Off Factor | 1 3/4 in |
Series | 757 "E" Series |
Hose Dash Size | 12 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.625 |
Compatible Hose I.D. | 0.625 |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 0.63 in |
Run | 1.75 in |
Compatible Hose | H757 |
Overall Length | 4.75 in |
Style | Crimp |
Material | Carbon Steel |
Thread Sealant | No |
Hose I.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Weight | 0.22 LB |
