
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.67 in Overall Length
Tube O.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.67 in |
Fitting Angle | 45° |
End Gender 1 | Female |
Hex Size 1 | 1 1/16 in |
Hose I.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
Series | E Series |
Height | 0.860 in |
Compatible Tube O.D. | 0.625 |
Thread Size | 7/8-14 |
Hose Dash Size | 12 |
Thread Sealant | No |
Hose Cut-Off Factor | 2 3/4 in |
O.D. | 1.063 in |
Item Type | Fitting Assembly |
Style | Crimp |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Weight | 0.32 LB |
