
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.13 in Overall Length
Threads per Inch | 14 |
Hose Dash Size | 12 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.625 |
Overall Length | 3.13 in |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1 3/4 in |
Fitting Type | Flareless Tube Rigid |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/8 in |
Thread Size | 7/8-14 |
Compatible Hose | H757 |
Series | 757 "E" Series |
Hose I.D. | 5/8 in |
Rigid/Swivel | Rigid |
O.D. | 1.063 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
End Type 1 | ORB |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hex Size 1 | 7/8 in |
Hex Size 2 | 1 1/16 in |
Fitting Angle | Straight |
Weight | 0.33 LB |
