
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.45 in Overall Length
O.D. | 1.25 in |
Rigid/Swivel | Swivel |
Thread Size | 1 1/16-14 |
Height | 1 3/4 in |
Compatible Tube O.D. | 0.75 |
Overall Length | 4.45 in |
Threads per Inch | 14 |
Hose Dash Size | 12 |
Hex Size 1 | 1 1/4 in |
Fitting Angle | 90° |
Hose I.D. | 5/8 in |
Origin | Hose to Tube Ftg |
Tube O.D. | 3/4 in |
Compatible Hose I.D. | 0.625 |
Series | 757 "E" Series |
End Gender 1 | Female |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 1/4 in |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Fitting Type | 90° SAE 45° Flare Female Swivel Tube Elbow |
Hose Cut-Off Factor | 3 1/8 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Compatible Hose | H757 |
Weight | 0.36 LB |
