
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.35 in Overall Length
Material | Carbon Steel |
Hex Size | 1 1/16 in |
Threads per Inch | 14 |
Hose I.D. | 5/8 in |
Compatible Tube O.D. | 0.625 |
Hex Size 1 | 1 1/16 in |
Thread Size | 7/8-14 |
Series | 757 "E" Series |
Tube O.D. | 5/8 in |
Compatible Hose | H757 |
Height | 1 1/2 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 45 |
Origin | Hose to Tube Ftg |
Fitting Angle | 90° |
Hose Dash Size | 12 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 3 in |
Compatible Hose I.D. | 0.625 |
O.D. | 1.063 in |
Fitting Type | 90° SAE 45° Flare Female Swivel Tube Elbow |
Overall Length | 4.35 in |
Style | Crimp |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Weight | 0.32 LB |
