
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.25 in Overall Length
Style | Crimp |
Rigid/Swivel | Swivel |
O.D. | 1.06 in |
Compatible Hose | H757 |
Compatible Tube O.D. | 0.625 |
Thread Size | 7/8-14 |
Tube O.D. | 5/8 in |
Hose I.D. | 1/2 in |
Compatible Hose I.D. | 0.5 |
End Type 1 | ORB |
Threads per Inch | 14 |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Thread Sealant | No |
Fitting Type | 90° Bumped Tube O-Ring Female Swivel Tube Elbow |
End Gender 1 | Female |
Series | 757 "E" Series |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 10 |
Overall Length | 4.25 in |
Hex Size | 1 1/16 in |
Hex Size 1 | 1 1/16 in |
Origin | Hose to Tube Ftg |
Height | 1 3/4 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 3 in |
Fitting Angle | 90° |
Weight | 0.306 LB |
