
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.25 in Overall Length
Material | Carbon Steel |
Hex Size | 1 1/16 in |
Compatible Tube O.D. | 0.75 |
Origin | Hose to Tube Ftg |
Hose Dash Size | 10 |
End Gender 1 | Male |
Hex Size 1 | 1 1/16 in |
Hose Cut-Off Factor | 3 in |
Rigid/Swivel | Swivel |
Thread Size | 1 1/16-16 |
Hose I.D. | 1/2 in |
Thread Sealant | No |
End Type 1 | Inverted |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 16 |
Item Type | Fitting Assembly |
O.D. | 1.063 in |
Style | Crimp |
Compatible Hose I.D. | 0.5 |
Height | 2.350 in |
Overall Length | 4.25 in |
Fitting Type | 90° Bumped Tube O-Ring Male Swivel Tube Elbow |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Series | 757 "E" Series |
Tube O.D. | 3/4 in |
Compatible Hose | H757 |
Weight | 0.306 LB |
