
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.15 in Overall Length
Overall Length | 4.15 in |
End Type 1 | Inverted |
Compatible Tube O.D. | 0.625 |
Compatible Hose | H757 |
Hose Cut-Off Factor | 2.88 in |
Height | 2.210 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Series | 757 "E" Series |
Fitting Angle | 90° |
Origin | Hose to Tube Ftg |
Thread Size | 7/8-18 |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.5 |
Style | Crimp |
End Gender 1 | Male |
O.D. | 0.88 in |
Material | Carbon Steel |
Hex Size | 7/8 in |
Hose Dash Size | 10 |
Rigid/Swivel | Swivel |
Hose I.D. | 1/2 in |
Tube O.D. | 5/8 in |
Fitting Type | 90° Bumped Tube O-Ring Male Swivel Tube Elbow |
Threads per Inch | 18 |
Hex Size 1 | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.253 LB |
EAN or UPC | 725975573082 |
