
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.52 in Overall Length
End Type 1 | FPT |
Series | 757 "E" Series |
Height | 1.063 in |
Hose Cut-Off Factor | 3 1/4 in |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 1/16 in |
End Gender 1 | Female |
Compatible Tube O.D. | 0.625 |
Fitting Angle | 90° |
Compatible Hose | H757 |
Compatible Hose I.D. | 0.5 |
Fitting Type | Bumped Tube O-Ring Female Swivel W/R134a Service Port |
Tube O.D. | 5/8 in |
Thread Size | 7/8-14 |
Overall Length | 4.52 in |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 1/16 in |
Material | Carbon Steel |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Hose I.D. | 1/2 in |
Hose Dash Size | 10 |
Weight | 0.333 LB |
