
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.21 in Overall Length
Hose Cut-Off Factor | 2 in |
Tube O.D. | 3/4 in |
Style | Crimp |
Fitting Angle | Straight |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | 757 "E" Series |
End Type 1 | FPT |
Thread Size | 1 1/16-14 |
Hex Size 1 | 1 1/4 in |
Hose I.D. | 1/2 in |
Hose Dash Size | 10 |
O.D. | 1.25 in |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Compatible Hose I.D. | 0.5 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.21 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Weight | 0.32 LB |
