
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.09 in Overall Length
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 1 7/8 in |
Overall Length | 3.09 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Thread Size | 7/8-14 |
Thread Sealant | No |
End Type 1 | ORB |
Style | Crimp |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hex Size 1 | 1 1/16 in |
Series | E Series |
O.D. | 1.063 in |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Material | Carbon Steel |
Compatible Hose I.D. | 0.5 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.625 |
Hose Dash Size | 10 |
Weight | 0.26 LB |
