
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.78 in Overall Length
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Material | Carbon Steel |
End Gender 2 | Male |
Series | E Series |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.625 |
Hose Cut-Off Factor | 3 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Hose Dash Size | 10 |
End Type 1 | ORB |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 1.06 in |
Style | Crimp |
Compatible Hose I.D. | 0.5 |
Height | 1 1/2 in |
Overall Length | 3.78 in |
Tube O.D. | 5/8 in |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
Thread Size | 7/8-14 |
End Gender 1 | Female |
Weight | 0.353 LB |
