
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.65 in Overall Length
Thread Sealant | No |
Compatible Hose I.D. | 0.5 |
Compatible Tube O.D. | 0.625 |
Fitting Angle | Straight |
Series | 757 "E" Series |
Style | Crimp |
Hose Cut-Off Factor | 1 3/4 in |
End Type 1 | Line/Hose/Tube |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.63 in |
Compatible Hose | H757 |
Material | Carbon Steel |
Run | 1.75 in |
Fitting Type | Hose Splicer |
Overall Length | 4.65 in |
Hose I.D. | 1/2 in, 5/8 in |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.21 LB |
