
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.67 in Overall Length
Fitting Angle | 45° |
Tube O.D. | 5/8 in |
Compatible Tube O.D. | 0.625 |
Height | 0.860 in |
Hose Dash Size | 10 |
Style | Crimp |
Compatible Hose I.D. | 0.5 |
Hose I.D. | 5/8 in |
O.D. | 1.063 in |
Hose Cut-Off Factor | 2 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/8-14 |
Overall Length | 4.67 in |
Series | 757 "E" Series |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
Thread Sealant | No |
End Gender 1 | Female |
Hex Size 1 | 1 1/16 in |
Weight | 0.27 LB |
