
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.35 in Overall Length
Series | 757 "E" Series |
Hex Size | 7/8 in |
Fitting Type | Bumped Tube O-Ring Male Rigid |
Hose Dash Size | 10 |
End Gender 1 | Male |
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Compatible Hose | H757 |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.625 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Material | Carbon Steel |
O.D. | 0.875 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | ORB |
Tube O.D. | 5/8 in |
Origin | Hose to Tube Ftg |
Threads per Inch | 14 |
Fitting Angle | Straight |
Thread Size | 7/8-14 |
Hose Cut-Off Factor | 2 1/8 in |
Overall Length | 3.35 in |
Hose I.D. | 1/2 in |
Hex Size 1 | 7/8 in |
Weight | 0.2 LB |
EAN or UPC | 725975593196 |
