
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.84 in Overall Length
Hose Dash Size | 10 |
Threads per Inch | 16 |
End Type 1 | SAE |
Thread Sealant | No |
Hex Size 1 | 3/4 in |
O.D. | 0.875 in |
Compatible Hose I.D. | 0.5 |
Series | 757 "E" Series |
Hex Size 2 | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Type | Flareless Tube Rigid |
Thread Size | 3/4-16 |
Origin | Hose to Tube Ftg |
Hex Size | 3/4 in |
Overall Length | 2.84 in |
Hose Cut-Off Factor | 1 5/8 in |
End Gender 1 | Male |
Style | Crimp |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Fitting Angle | Straight |
Compatible Hose | H757 |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
Weight | 0.23 LB |
