
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.21 in Overall Length
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
Hose Cut-Off Factor | 3 in |
Overall Length | 4.21 in |
Compatible Hose | H757 |
Hex Size 1 | 7/8 in |
Fitting Type | 45° SAE 45° Flare Male Rigid Tube Elbow |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 0.875 in |
Style | Crimp |
Compatible Tube O.D. | 0.625 |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Angle | 45° |
End Gender 2 | Male |
End Gender 1 | Male |
Series | 757 "E" Series |
Hose I.D. | 1/2 in |
Rigid/Swivel | Rigid |
Thread Size | 7/8-14 |
Compatible Hose I.D. | 0.5 |
Tube O.D. | 5/8 in |
Height | 1.560 in |
Hex Size | 7/8 in |
Threads per Inch | 14 |
Weight | 0.24 LB |
