
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.25 in Overall Length
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Thread Size | 7/8-14 |
Series | 757 "E" Series |
Style | Crimp |
Material | Carbon Steel |
Compatible Hose I.D. | 0.5 |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 14 |
Hex Size | 7/8 in |
Hex Size 1 | 7/8 in |
End Type 1 | SAE 45 |
Thread Sealant | No |
Hose Cut-Off Factor | 2 1/2 in |
Fitting Type | SAE 45° Male Rigid |
Overall Length | 4.25 in |
O.D. | 0.875 in |
Compatible Tube O.D. | 0.625 |
Fitting Angle | Straight |
Hose Dash Size | 10 |
End Gender 1 | Male |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Hose I.D. | 1/2 in |
Compatible Hose | H757 |
Weight | 0.21 LB |
