
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.75 in Overall Length
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.406 |
Material | Carbon Steel |
Compatible Hose | H757 |
Thread Size | 3/4-16 |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Hex Size 1 | 7/8 in |
O.D. | 0.875 in |
Hose Cut-Off Factor | 2.88 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.5 |
Fitting Type | 90° Bumped Tube O-Ring Female Swivel Tube Elbow W/R134a Service Port |
End Gender 2 | Male |
Overall Length | 2.75 in |
Fitting Angle | 90° |
Hex Size | 7/8 in |
Height | 1.680 in |
End Gender 1 | Female |
Thread Sealant | No |
Threads per Inch | 16 |
Rigid/Swivel | Swivel |
Series | 757 "E" Series |
Origin | Hose to Tube Ftg |
Tube O.D. | 1/2 in |
End Type 1 | SAE |
Hose I.D. | 13/32 in |
Style | Crimp |
Weight | 0.23 LB |
